Polypropylene Lab Coat No Pockets Elastic Wrists Touch Fastener Closure Single Collar XL 30/CS
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Lab Coat, No Pockets, Elastic Wrists, Touch Fastener Front, Single Collar, XL, 30/CS
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with elastic wrists and Touch Fastener closure. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
Polypropylene lab coat that is made of a breathable fabric that provides economical protection with elastic wrists and Touch Fastener closure. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 61-1/2 in |
| Size | XL |
| Fabric Weight | 30 Grams |
Product Details
| Type | Disposable Lab Coat |
| Color | White |
| Wrists | Elastic |
| Sleeve Type | Long Sleeve |
| Style | No Pockets, Elastic Wrists, Single Collar |
| Closure Type | Velcro® Front |
| Material | Polypropylene |
| Description | Single Collar Lab Coat with Touch Fastener Closure, Elastic Wrists, & No Pockets |
| Gender | Unisex |
| Package Quantity | 30 |
| Manufacturers Part Number | LC0-WE-NW-XL |
| Primary Use | Laboratory |
| Brand | Keystone |