Chadko Polypropylene Pentagon Shelf Liner, 42"W x 24"D, Translucent - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Chadko Shelf Liners - Translucent, 0.025" Polypropylene Matte Surface with rounded corners that fit around square and round post shelving. Chadko liners are functional and stylish. They help keep items more stable on wire shelving, prevent smaller objects from falling through the wires and keeps dust from coming up from the floor. They are economical, water and chemical resistant and recyclable.
Chadko liners are sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. They are custom cut to fit around both square and round posts and to lay flush between the support wires.
Chadko liners are sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. They are custom cut to fit around both square and round posts and to lay flush between the support wires.
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 1/40 in |
| Weight | 0.7 lbs |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | GSM 69 |
| Brand | Chadko |
Warranty
| Warranty | 1 yr |