Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493517

Global Industrial™ Polypropylene S60x6 Female Buttress Dust Cap

Product Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S60x6 Buttress thread
  • 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131
  • Most common thread found on European IBC's such as Schuetz, Mauser, and more


Refer to Key A in REFERENCE TABLE for more details.

PRICE
$10.25

1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
ConnectionS60x6 (2") Buttress

Product Details

Assembly RequiredNo
TypeDust Cap
Reference TableA
ColorBlack
Accessory TypeContainer Cap
StyleS60x6 (2") Male Buttress Adapters
To Fit Valve/ThreadS60x6 (2") Buttress
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number493517
BrandGlobal Industrial