DeWalt® eng. by Powers 02303-PWR - Poly-Toggle® Plastic Wall Anchor, Short, 3/8" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Toggle® Plastic Hollow Wall Anchor, Short, 3/8"
The Poly-Toggle® is a screw actuated hollow Wall anchor for use in paneling, wallboard and solid masonry available in 6 sizes to match the most common Wall thicknesses. In solid base materials, the anchor can be used by removing the outer wings. The performance of this product depends on the integrity of the base material in which it is installed. The anchor is recommended for light duty static application where holding power is not a critical factor.
The Poly-Toggle® is a screw actuated hollow Wall anchor for use in paneling, wallboard and solid masonry available in 6 sizes to match the most common Wall thicknesses. In solid base materials, the anchor can be used by removing the outer wings. The performance of this product depends on the integrity of the base material in which it is installed. The anchor is recommended for light duty static application where holding power is not a critical factor.
PRICE
$29.00 Sold in packages of 100 / $0.29 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Short in |
| Size | 3/8" |
| Drill Diameter | 5/16 in |
| Wall Thickness | 3/8 in |
Product Details
| Series | Poly-Toggle® |
| Anchor Type | Hollow Wall Anchor |
| Country of Origin | Import |
| Finish | Plain |
| Material | Plastic |
| Package Quantity | 100 |
| Manufacturers Part Number | 02303-PWR |
| Wt./100 | 5 |
| Brand | DeWalt |