Century Pool Pump Motor, 1/2 HP, 3450 RPM, 230/115V, ODP, P56Y Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pool Pump Motor, Permanent Split Capacitor, Single Or Dual Voltage, 1/2 hp, 3450 rpm, 1 speed, 230/115v, ODP, SF 5.4/10.8 amp, Counterclockwise Pump End, Ball/Ball bearings
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1/2 HP |
| Frame | P56Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Pump End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Square Flange |
| Voltage | 230, 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | SF 5.4/10.8 A |
| Manufacturers Part Number | B2846 |
| Duty | Continuous |
| Service Factor | 1.95 |
| Brand | Century |
| Ambient Temperature | 50 °C |