Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193132

MPN #: NCBGSMD812A

Pop Blind Rivet - 1/4 x 8-12 - Button Head - Up to 3/4" Grip - Aluminum/Steel - Pkg of 200

Product Description
Pop Blind Rivet - 1/4 x 8-12 - Button Head - Up to 3/4" Grip - Aluminum/Steel - Pkg of 200

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$135.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
135.95
Buy 10 units - 24 units
129.95Save $6.00 (4%)
Buy 25+ units
125.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-12
HeadButton
Grip RangeUp to 3/4 in
Unit of MeasurementInch (Imperial)
Rivet Diameter1/4

Product Details

Rivet MaterialAluminum
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip3/4
Package Quantity200
Manufacturers Part NumberNCBGSMD812A
Mandrel MaterialSteel
BrandTitan Fasteners