Pop Blind Rivet - 1/4 x 8-4 - Button Head - Up to 1/4" Grip - Steel/Steel - USA - Pkg of 250
Write a Review
|
Questions & Answers (0)
Product Description
A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-4 |
| Head | Button |
| Grip Range | Up to 1/4 in |
| Unit of Measurement | Inch (Imperial) |
| Rivet Diameter | 1/4 |
Product Details
| Rivet Material | Steel |
| Type | Pop Blind Rivet |
| Color | Silver |
| Country of Origin | Made in USA |
| Max Mandrel Grip | 1/4 |
| Package Quantity | 250 |
| Manufacturers Part Number | NDBGSMD84S |
| Mandrel Material | Steel |
| Brand | Titan Fasteners |