Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193327

MPN #: JCSAD42AH

Pop Blind Rivet - 1/8 x 4-2 - Dome Head - Closed End - Up to 1/8" Grip - Aluminum/Aluminum - 500 Pk

Product Description
Pop Blind Rivet - 1/8 x 4-2 - Dome Head - Closed End - Up to 1/8" Grip - Aluminum/Aluminum - 500 Pk

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
79.95
Buy 10 units - 24 units
76.95Save $3.00 (4%)
Buy 25+ units
73.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-2
HeadDome
Grip RangeUp to 1/8 in
Unit of MeasurementInch (Imperial)
Rivet Diameter1/8

Product Details

Rivet MaterialAluminum
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1/8
Package Quantity500
Manufacturers Part NumberJCSAD42AH
End TypeClosed End
Mandrel MaterialAluminum
BrandTitan Fasteners