x

Take 15% off your entire order!

Offer applied at checkout

Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/16" Grip - Aluminum/Aluminum - USA - Pkg of 500

Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/16" Grip - Aluminum/Aluminum - USA - Pkg of 500

Item #: WBB2193270

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Countersunk
  • Button
  • Dome

Button

  • 4-3
  • 5-3

4-3

  • 1/8
  • 5/32

1/8

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $26.95 ea.
  • Buy 10+ $24.75 ea.

Quantity

Customers Also Viewed

Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/16" Grip - Aluminum/Aluminum - USA - Pkg of 500

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



  • MAX MANDREL GRIP 3/16
  • RIVET DIAMETER 1/8
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Pop Blind Rivet
  • PACKAGE QUANTITY 500
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER NBBGAMD43DBRZ
  • COLOR FINISH Base Material
  • SIZE 4-3
  • HEAD Button
  • MANDREL MATERIAL Aluminum
  • GRIP RANGE INCHES Up to 3/16"
  • RIVET MATERIAL Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/16" Grip - Aluminum/Aluminum - USA - Pkg of 500

Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/16" Grip - Aluminum/Aluminum - USA - Pkg of 500

Item #: WBB2193270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant