Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :T9FB2193264

MPN #: NBBGAMD64A

Pop Blind Rivet - 3/16 x 6-4 - Button Head - Up to 1/4" Grip - Aluminum/Aluminum - USA - Pkg of 500

Product Description
Pop Blind Rivet - 3/16 x 6-4 - Button Head - Up to 1/4" Grip - Aluminum/Aluminum - USA - Pkg of 500

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$86.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
86.95
Buy 10 units - 24 units
82.95Save $4.00 (5%)
Buy 25+ units
79.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-4
HeadButton
Grip RangeUp to 1/4 in
Unit of MeasurementInch (Imperial)
Rivet Diameter3/16

Product Details

Rivet MaterialAluminum
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1/4
Package Quantity500
Manufacturers Part NumberNBBGAMD64A
Mandrel MaterialAluminum
BrandTitan Fasteners