Pop Blind Rivet - 3/16 x 6-8 - Flange Head - Up to 1/2" Grip - Aluminum/Steel - USA - Pkg of 250
A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
Pop Blind Rivet - 3/16 x 6-8 - Flange Head - Up to 1/2" Grip - Aluminum/Steel - USA - Pkg of 250
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-8 |
| Head | Flange |
| Grip Range | Up to 1/2 in |
| Unit of Measurement | Inch (Imperial) |
| Rivet Diameter | 3/16 |
Product Details
| Rivet Material | Aluminum |
| Type | Pop Blind Rivet |
| Color | Silver |
| Country of Origin | Made in USA |
| Max Mandrel Grip | 1/2 |
| Package Quantity | 250 |
| Manufacturers Part Number | NCBGSML68A |
| Mandrel Material | Steel |
| Brand | Titan Fasteners |