Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193129

MPN #: NCBGSMD52A

Pop Blind Rivet - 5/32 x 5-2 - Button Head - Up to 1/8" Grip - Aluminum/Steel - Pkg of 500

Product Description
Pop Blind Rivet - 5/32 x 5-2 - Button Head - Up to 1/8" Grip - Aluminum/Steel - Pkg of 500

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$36.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
36.95
Buy 10 units - 24 units
35.95Save $1.00 (3%)
Buy 25+ units
34.95Save $2.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5-2
HeadButton
Grip RangeUp to 1/8 in
Unit of MeasurementInch (Imperial)
Rivet Diameter5/32

Product Details

Rivet MaterialAluminum
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1/8
Package Quantity500
Manufacturers Part NumberNCBGSMD52A
Mandrel MaterialSteel
BrandTitan Fasteners