Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2193177

MPN #: NDBGSMD58S

Pop Blind Rivet - 5/32 x 5-8 - Button Head - Up to 1/2" Grip - Steel/Steel - USA - Pkg of 500

Product Description
Pop Blind Rivet - 5/32 x 5-8 - Button Head - Up to 1/2" Grip - Steel/Steel - USA - Pkg of 500

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$89.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
89.95
Buy 10 units - 24 units
86.95Save $3.00 (3%)
Buy 25+ units
82.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5-8
HeadButton
Grip RangeUp to 1/2 in
Unit of MeasurementInch (Imperial)
Rivet Diameter5/32

Product Details

Rivet MaterialSteel
TypePop Blind Rivet
ColorSilver
Country of OriginMade in USA
Max Mandrel Grip1/2
Package Quantity500
Manufacturers Part NumberNDBGSMD58S
Mandrel MaterialSteel
BrandTitan Fasteners