Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2193277

MPN #: AFLSD8375UG

Pop Monobolt Blind Rivet - 1/4 - Dome Head - .080 - .375 Grip Range - Steel/Steel - USA - Pkg of 100

Product Description
A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



PRICE
$145.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
145.95
Buy 10 units - 24 units
139.95Save $6.00 (4%)
Buy 25+ units
135.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Grip Range.080 - .375 in
HeadDome
Unit of MeasurementInch (Imperial)
Rivet Diameter1/4

Product Details

Rivet MaterialSteel
TypePop Monobolt Blind Rivet
Country of OriginMade in USA
Package Quantity100
ColorSilver
Manufacturers Part NumberAFLSD8375UG
BrandTitan Fasteners
Mandrel MaterialSteel