Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB695479PK

Global Industrial™ Porcelain Dry Erase Whiteboard - 96"W x 48"H - Pack of 2

Product Description
Global Industrial Porcelain Whiteboard, Magnetic, 96" x 48" - Aluminum Frame, 2/PK

Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience

Features:

  • Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface.
  • Visibility - Smooth porcelain surface provides sharp, clear and distinct marker lines
  • Surface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortion
  • Erasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.
  • Cleanability - All residues that remain after normal erasing can be removed by following the care and cleaning instructions included. Also, see below for attachment.
  • Wearability - Vitrified glass-hard ceramic surface fused to light-gauge enameling-grade steel in the range of 700–900 °C (1292–1652 °F). High resistance to impact damage, abrasion, scratching and color fading.

Porcelain Whiteboard Dimensions:

Whiteboard L = 96"
Whiteboard H = 48"
Whiteboard D = 3/4"

PROMOTIONAL PRICE
$768.75

was $1025.00
Save $256.25 (25%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height48 in
Board Size (W x H)96 x 48 in

Product Details

TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPorcelain
StyleGeneral Purpose
DescriptionPorcelain Whiteboard
Package Quantity2
Frame MaterialAluminum
Manufacturers Part Number695479PK
MagneticYes
BrandGlobal Industrial

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsLEED