CD Players & Boomboxes
Brand
Type
Height
Color
Price
Related Products
Features: Design: Personal, on-ear Cushions: Leatherette, replaceable Volume Control: ln-line Plug: 3.5 mm stereo Cord: 6' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most ...
Rewritable disc offers convenience and quality. Great choice for cost-effective data management; use for routine backups, authoring/editing multimedia projects, large file storage, and more. Share large files easily with associates, friends, and family. Superior archival life ensures performance for years to come. Rewritable up to 1,000 times for long-term use. Read compatible with DVD playback devices for hassle-free sharing. Disk Type: DVD-RW; Capacity (Video): 120 min. Note: The capability to write standard CD/DVD formats is drive dependent. Recorders, players and drives will play ...
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
Features: Design: Deluxe, over-ear Cushions: Leatherette, replaceable Plug: 3.5mm Stereo Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...
Features: 5 Pack of Headphones Draw String, Carry Bag 18' x 14" Deluxe, Over-The-Ear Design Leatherette Cushions, Replaceable Volume Control On Ear Cup Plug: 3.5mm Stereo Jacketed Cord: 5' Dura-Cord chew-resistant PVC jacketed, braided nylon Speaker drivers: 57mm Ferrite Beads Frequency response: 20Hz-20KHz Impedance: 32 Ohms Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 8 Ounces Warranty: 1 Year