Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2299988

MPN #: UPB-12K0-2U

Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight

Product Description
No more frantic searching for an AC power outlet when your cellphone, tablet, or other mobile device's battery power is getting low. The UPB-12K0-2U Portable 12,000mAh Dual-Port Mobile Power Bank is the perfect power solution when you're on the road, or stuck somewhere without convenient electricity. It fits comfortably in your purse, backpack or laptop bag to keep your e-reader, MP3 player, handheld game console or Bluetooth device operating when you need it.

Just connect your device to the UPB-12K0-2U's USB-A port using the included USB Micro-B cable or another cable suitable for your device. Press the on/off button to illuminate the LEDs that indicate the Mobile Power Bank's battery capacity at a glance. Press the button twice to use the unit as an LED flashlight.

The portable UPB-12K0-2U's dual USB ports provide up to 5V, 1A and 5V, 2A of power, so you can charge two devices at once. Its 12,000mAh capacity charges devices at maximum power up to 4 hours. It protects against short circuits, overvoltage, over-current, overcharges and overdischarges. Charge the Mobile Power Bank by connecting its USB Micro-B port to a USB charger or a computer's USB-A port using the included cable. Press the on/off button, and the four LEDs will blink or light solid in various combinations to indicate the battery level.

Features:
  • Fits comfortably in your purse, backpack or laptop bag
  • Dual USB ports provide up to 5V, 1A and 5V, 2A of power
  • LEDs indicate remaining battery capacity
  • Charges devices at maximum output up to 4 hr.
  • Includes USB Micro-B charging cable, 3 ft.
  • 1-year limited warranty


PRICE
$78.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/8 in
Depth3-1/4 in
Height15/16 in

Product Details

TypePortable Charger
ColorBlack
For Use WithCell Phones, Tablets, eReaders and MP3 Players
Power SourceWall/USB Outlet
MaterialPlastic
DescriptionPortable 12,000mAh Dual-Port Mobile Power Bank
Package Quantity1
Manufacturers Part NumberUPB-12K0-2U
Output1 USB Port x 5V/1A, 1 USB Port x 5V/2A BTU
BrandTripp Lite

Warranty

Warranty1 yr