Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218448

MPN #: AG1-PM07-08M1

Mi-T-M® Portable Air Compressor/Generator Combo, 8 Gal. Cap., 212cc Mi-T-M OHV, Recoil Start

Product Description
Choose the 8-gallon gasoline air compressor and generator combinations for unmatched performance, supplying air power and electricity to any jobsite.

Displacement/Engine:
  • 212cc Mi-T-M OHV
Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator:
  • Brushless alternator
  • Total harmonic distortion (THD) less than 6%
  • 100% copper windings
  • (2) NEMA 5-20R 120V, 20A receptacles
Frame:
  • Powder coated twin tank receivers
  • 3/16-inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 10-inch flat-free tires
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valves for proper maintenance
  • 12 or 16-1/2 inch fly wheel
  • Quality pilot valve unloader
Limited Warranty:
  • 3 year engine


PRICE
$2,399.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width26 in
Height27-1/2 in
Weight207 lbs
Tank Size8 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI125 psi
Start TypeRecoil
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAG1-PM07-08M1
Pump TypeSingle-Stage
CFM @ 90 PSI11.9 CFM
BrandMi-T-M
TypePortable
CFM11.9 CFM
Horsepower7 HP
ColorBlack
StyleTruck Mount
DescriptionSingle Stage Air Compressor/Generator Combo
Fuel TypeGasoline
Engine Horsepower7 HP

Warranty

Warranty3 yr