+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kensington® 64670 Portable Combination Laptop Lock with 6 ft. Cable, Gray
Features:
Features:
- T-Bar Locking Technology attaches to the Kensington Security Slot found on most laptops
- Resettable 4-wheel number code with 10,000 possible combinations
- Push-button design for one-handed engagement to easily attach lock
- Self-coiling carbon steel cable stretches up to 6 feet or shrinks down to 3 inches for easy packing
- Register & Retrieve program to easily look up forgotten codes
- Choose from 10,000 possible combinations
- Attaches to laptop via the Kensington Security Slot found in 99% of computers
- TAA Compliant
- Best For: Laptops
- Cable: Protective Sheath, Security Loop
- Cable Construction: 7x7
- Cable Length (ft/m): 6/1.8
- Cable Thickness (mm): 3.5
- Lock Management: Standard
- Lock Type: Combination Lock
Weights & Dimensions
- Depth 1-1/2 in
- Cable Length 6 ft.
- Width 5-1/2 in
- Height 7-1/2 in
- Weight 0.45 lbs
Product Details
- Description Portable Combination Laptop Lock
- Lock Type Cable/Combination
- Type Security Cable Locks
- Package Includes T-Bar Combination Lock, 6 ft. Self-Coiling Cable
- For Use With Laptops
- Brand Kensington
- Package Quantity 1
- Manufacturers Part Number 64670
- Color Family Gray
Warranty
- Warranty 2 yr
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Kensington® 64670 Portable Combination Laptop Lock with 6 ft. Cable, Gray
$40.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories