See All® Portable Plexiglas® Convex Mirror, Indoor, 7" Dia., 160° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
Make sure your business is more secure with this OSHA-compliant, clip-on, 7" dia., Plexiglas® convex security mirror with 160° view angle. Scan unguarded aisles, eliminate blind intersections, monitor production areas and safeguard entrances and exits. Detection mirrors are curved to eliminate distortion.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 in |
| Approximate Viewing Distance | 7 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Color | Silver |
| Mounting Location | Clip-On |
| Material | Plexiglas® |
| Description | Portable Convex Security Mirror |
| Package Quantity | 1 |
| Manufacturers Part Number | SEEICU7 |
| Backing | ABS Plastic |
| Indoor/Outdoor | Indoor |
| Rim Type | Vinyl |
| Shape | Round |
| Brand | See All |
Compliance & Certifications
| Certifications | Meets OSHA Requirements |