Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB1615820

MPN #: LE970LED-TR

Lind Equipment LE970LED-TR Portable Heavy-Duty LED Flood Light - 50W, 4-8' Tripod

Product Description
Using the newest LED technology, the portable 50W Beacon Light flood light puts out the same amount of usable light on your work site as a 500W quartz halogen, with none of the downsides of the quartz halogen lights. The Beacon Light flood light generates light via a 50W LED integrated chip, which is solid state construction and can therefore endure shocks, vibrations and rough handling without breaking the LEDs. Also, the Beacon Light is cool running and safe to touch even when left operating for hours and days on end. All these benefits, and you use significantly less energy when running the Beacon Light; 90% less than a 500W quartz halogen flood light. Remote worksites can save significant generator capacity and might even be able to drop down a generator size or drop an entire generator completely. You can save almost $200/year in electricity costs alone when using the 50W Beacon Light flood light in place of a 500W quartz halogen flood light.Built with construction, military, industrial and emergency services in mind, the LE970LED Beacon Light products are extremely rugged and meant for the toughest workplaces. With no bulbs to break or replace, this portable light will always be ready to work for you.The LE970LED 50W Beacon Light LED flood lights come with a wide variety of mounting options (see alternative SKUs). This SKU comes with a 4-8' aluminum tripod.

Features:

  • Equivalent light output to a 500W quartz halogen but with 90% less power usage
  • Low weight (10lbs light head), easily transported
  • Rugged construction, no moving parts
  • No bulbs to break or replace
  • Rated for use indoors and outdoors, even in wet locations
  • cETLus approved
PRICE
$459.95

This product will be restocked by Nov 26, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5.5 in
Height9-1/4 in

Product Details

TypePortable LED Work Light
Average Life50000 hr
Color Temperature4500 K
ColorYellow
Battery PoweredNo
Mounting Location4-8' Tripod
Wattage30 W
Voltage120 V
MaterialAluminum/Tempered Glass
Package Quantity1
Manufacturers Part NumberLE970LED-TR
Lumens3000
BrandLind Equipment

Compliance & Certifications

Environmental RatingIP65