Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB500784

Global Industrial™ LED Single Work Light w/Tripod, 30W, 2160 lumens, IP65

(3)
|
Questions & Answers (0)
PRICE
$44.16
was $64.95
Save $20.79 (32.01%)
Ships in One Business Day
Global Industrial™ LED Single Work Light w/Tripod, 30W, 2160 lumens, IP65

Our LED Work Lights provide high lumen output using energy efficient LED technology which offers much lower power consumption compared to halogen work lights. Heavy Duty and rugged construction keeps up with the demand of tough job sites for contractors, emergency services, industrial and military applications. Head lamp integrates a 30 watt LED chip into the light weight and strong housing that provides daylight brightness for job site lighting needs. Cool to the touch even after hours of use. Single Head can pivot and maintain multiple positions making it convenient for different areas to be well lit. The unit is light weight allowing for quick positioning and easy portability. Sturdy tripod telescopes up to 4 feet high. 120V power cord is 10 feet in length. Environmental rating of IP65 for indoor or outdoor lighting.

Features:


  • 2160 lumens of light
  • Light weight (8.6 lbs), easily transported
  • 10'- 18/3 cord
  • Tripod adjustable up to 4' high
  • Features padded grips and non-skid feet
  • No bulbs to break or replace
  • IP65 Rated for indoor and outdoor use, even in wet locations
  • ETL/cETL approved
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.