en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2134502

MPN #: UNISTRIPMP

Macally Portable Power Strip with USB 2.0 Hub and Charger

|
Questions & Answers (0)
PRICE
$39.95
was $39.99
Save $0.04 (0.10%)
Usually ships in 3 to 6 days
Macally Portable Power Strip with USB 2.0 Hub and Charger

Stay connected wherever you are 2 outlets to plug in your computer or other electronic devices. Comes with a single 2.1A USB port that supports iPad charging or fast iPhone charging. In addition, there is a built in USB hub with 4 ports.

Features:
  • 3-in-1 integrated design to keep you powered and connected wherever you are
  • 2-outlet power strip to plug your computer, laptop AC adapter and other electronic devices
  • One 2.1A port and one hub-shared 1A port to charge two devices simultaneously, including iPad, iPhone, iPod, and mobile phones
  • 4-port powered USB 2.0 hub to connect and sync your USB devices with a computer
  • Supports Mac and PC computers with USB host
  • Power switch with protection circuit breaker
  • 6-ft long power cord with USB cable management
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.