Posi-Crank Work Platform - 36"Wx48"L
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of a steel platform for long lasting durability. Incorporates use of acme threaded rods and series of gears for simple yet effective height adjustment. Heavy duty chain used in lieu of belt to ensure a positive working height without risk of slippage. Removable crank handle can be placed on handle holder for maximizing operating space. 1/8" steel tread plate deck for added strength and best traction. Color finish is Blue. Size is 48" L x 36" W. Adjustable platform height is 3" to 19". Capacity is 500 lbs. Also available is a Posi-Crank Platform - Electric Hydraulic Option.
PRICE
$2,099.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Weight Capacity | 500 lbs |
| Weight | 220 lbs |
Product Details
| Type | Adjustable Height Platform |
| Material | Steel |
| Description | Posi-Crank Work Platform |
| Color | Blue |
| Manufacturers Part Number | POS-3648 |
| Brand | Vestil |