Posi-Lok™ Clip Strip, 12 Stations, 1-1/8"W X 22-3/4"L - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
This 12 hook strip loads fast and easy! Injection molded in PP for durability and holds more weight than most other strips. 12 Stations, measures 1 1/8"w x 22 3/4"L - Hooks spaced 2" apart, for use with S-Hooks SH-50 & or SH-75.
PRICE
$275.00 Sold in packages of 500 / $0.55 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 1-1/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Posi-Lok Clip Strip |
| Color | Clear |
| Manufacturers Part Number | PL-20 |
| Brand | Clip Strip Corp. |