Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C111102 Positioning Lanyard, 2'L, 2 Snaphooks

Werner® C111102 Positioning Lanyard, 2'L, 2 Snaphooks

Item #: WBB1224430

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $38.95

Clearance Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Werner® Positioning Lanyard, 2'L, 2 Snaphooks

Werner positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positions and restraint applications only. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement.

Features:
  • Recommended for work positioning and restraint applications only
  • WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last
  • BigHead Safety Hook is designed to prevent false engagement when connecting to the user's harness

Weights & Dimensions

  • Width 14-13/32 in
  • Length 2 ft
  • Weight Capacity 310 lbs
  • Working Length 2'
  • Strap Width 1 in
  • Size One Size
  • Weight 2.5 lbs

Product Details

  • Cable Material Steel
  • Strap Material Polyester
  • Harness Connection Snap Hook
  • Description Positioning Lanyard, 2 Snaphooks
  • Anchorage Connection Snap Hook
  • Number of Legs 1
  • Connection Style Snap Hook
  • Type Positioning
  • Brand Werner
  • Package Quantity 1
  • Material Polyester, Steel
  • Manufacturers Part Number C111102
  • Color Family Gold
  • Respirator Connection Type Snap Hook

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C111102 Positioning Lanyard, 2'L, 2 Snaphooks

Werner® C111102 Positioning Lanyard, 2'L, 2 Snaphooks

Item #: WBB1224430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant