Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C161106 Positioning Lanyard, 6'L, Snaphook

Werner® C161106 Positioning Lanyard, 6'L, Snaphook

Item #: WBB1224467

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.00 up to 11% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® Positioning Lanyard, 6'L, Snaphook

Werner positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positions and restraint applications only. Vinyl coated 1/4" cable is heat and abrasion resistant. The BigHead Safety Hook is designed to prevent false engagement.

Weights & Dimensions

  • Width 14-13/32 in
  • Length 6 ft
  • Weight Capacity 310 lbs
  • Working Length 6'
  • Strap Width 1/4 in
  • Size One Size
  • Weight 3.5 lbs

Product Details

  • Cable Material Steel
  • Strap Material Steel
  • Harness Connection Snap Hook
  • Description Positioning Lanyard, Snaphook
  • Anchorage Connection Snap Hook
  • Number of Legs 1
  • Connection Style Snap Hook
  • Type Positioning
  • Brand Werner
  • Package Quantity 1
  • Material Cable, Steel
  • Manufacturers Part Number C161106
  • Color Family Gold
  • Respirator Connection Type Snap Hook

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C161106 Positioning Lanyard, 6'L, Snaphook

Werner® C161106 Positioning Lanyard, 6'L, Snaphook

Item #: WBB1224467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant