Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® C111206 Positioning Lanyard, 6'L, Snaphook W/ rebar Hooks

Werner® C111206 Positioning Lanyard, 6'L, Snaphook W/ rebar Hooks

Item #: WBB1224455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.50 up to 18% OFF

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Werner® C111103 Positioning Lanyard, 3'L, 2 Snaphooks

Saflok Carabiners, DBI-Sala™ 2000112

Saflok Carabiners, DBI-Sala™ 2000112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111104 Positioning Lanyard, 4'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Werner® C111106 Positioning Lanyard, 6'L, 2 Snaphooks

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® Positioning Lanyard, 6'L, Snaphook W/ rebar Hooks

Werner positioning and restraint lanyards do not including any energy absorption features, so they are intended for work positions and restraint applications only. Unique wear indicating polyester webbing allows for easy inspection and provides durability. The BigHead Safety Hook is designed to prevent false engagement.

Weights & Dimensions

  • Width 14-13/32 in
  • Length 6 ft
  • Weight Capacity 310 lbs
  • Working Length 6'
  • Strap Width 1 in
  • Size One Size
  • Weight 4 lbs

Product Details

  • Cable Material Steel
  • Strap Material Polyester
  • Harness Connection Snap Hook
  • Description Positioning Lanyard, Snaphook w/ rebar Hooks
  • Anchorage Connection Rebar Hook
  • Number of Legs 1
  • Connection Style Snap Hook
  • Type Positioning
  • Brand Werner
  • Package Quantity 1
  • Material Polyester, Steel
  • Manufacturers Part Number C111206
  • Color Family Gold
  • Respirator Connection Type Snap Hook

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® C111206 Positioning Lanyard, 6'L, Snaphook W/ rebar Hooks

Werner® C111206 Positioning Lanyard, 6'L, Snaphook W/ rebar Hooks

Item #: WBB1224455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant