Take 15% off your entire order!

Offer applied at checkout

3M™ Post-It Notes, Lined, 3"x3", 50 Sheets/Pad, 3 Pads/Pk, Assorted

3M™ Post-It Notes, Lined, 3"x3", 50 Sheets/Pad, 3 Pads/Pk, Assorted

Item #: WBB1780432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.65 up to 10% OFF

Price: $3.63

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $3.63 ea.
  • Buy 3-5 $3.45 ea.
  • Buy 6+ $3.28 ea.

Quantity

Customers Also Viewed

3M™ Post-It Notes, Lined, 3"x3", 50 Sheets/Pad, 3 Pads/Pk, Assorted

Lined Post-it Notes help you make neater notes. The revolutionary adhesive note adheres securely to paper and most surfaces, yet removes easily without damage. Attach notes without staples, paper clips or tape. Repositionable notes can be applied and reapplied. Great for attaching notes to correspondence. Notes are also part of the Ultra Collection. Paper used comes from well-managed forests where trees are replanted.

  • WIDTH INCHES 3
  • HEIGHT INCHES 3
  • COLOR FINISH Assorted - Ultra
  • ADHESIVE Standard
  • BRAND Post-it
  • DESCRIPTION Post-It Notes - Lined
  • MANUFACTURERS PART NUMBER 6301
  • PACKAGE QUANTITY 50 Sheets/Pad, 3 Pads/Pack
  • PAPER SIZE (W x H) 3 x 3
  • PAPER TYPE Post It/Sticky Note
  • RULING Lined
  • STYLE Post It/Sticky Notes
  • SUPPLY TYPE Basic Supplies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Post-It Notes, Lined, 3"x3", 50 Sheets/Pad, 3 Pads/Pk, Assorted

3M™ Post-It Notes, Lined, 3"x3", 50 Sheets/Pad, 3 Pads/Pk, Assorted

Item #: WBB1780432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant