Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Helly Hansen Potsdam Jacket ANSI, 2XS, Yellow

Model #: WBB3089548

MPN #: 71389_369-2XS

Helly Hansen Potsdam Jacket ANSI, 2XS, Yellow

|
Questions & Answers (0)
PRICE
$165.95
Usually ships in 4 to 7 days
A tried and true standard favorite, the Potsdam Jacket is perfect for any and all trade workers. Due to its bloodborne pathogen tested material, this jacket even extends to paramedics. With multiple pockets, a stowable hood, and zip ventilation under the arms, this Hi Vis jacket satisfies every need.

Features:

  • Helly Tech® Protection Fabric waterproof, Windproof, Breathable Fully taped construction.
  • Reflective band at shoulders and sleeve end Detachable hood Hood designed to be used with a helmet Brushed polyester inside collar.
  • Storm flap Two-way zipper and Hook and Loop closure.
  • Two pockets at front with zippers and flaps.
  • Two chest pockets with zippers and flaps
  • Inner chest pocket with zipper.
  • Mobile phone and pen pocket at right chest.
  • Zip ventilation under arms
  • Draw cord adjustment at hem
  • Draw cord adjustment at waist Elastic cuffs with Hook and Loop adjustment
  • Zipper for entry inside garment for logo applications
  • Click-on loops for accessories under pocket flaps Zip In Compatible with: - 72065 - Manchester Fleece - 78074 - Potsdam Liner.
1
1
Easy online or call-in returns.