5 Mil Black Nitrile, Powder-free, Non-medical, Extra Large
5 mil, black nitrile gloves. Powder free, non medical. Available in sizes SM - XL. FDA Compliant, Meets 21 CFR.
Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K
|
Questions & Answers (0)
Product Description
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/20 in |
| Weight | 0 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Food Service, Janitorial, Food Processing, Cosmetic, Painting, Pet Care |
| Cuff Style | Rolled |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Powder-Free 9" Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GNPR-XL-1-K |
| Texture | Textured |
| Grade | Industrial |
| Brand | Safety Zone |
Compliance & Certifications
| Certifications | FDA Compliant, Meets 21 CFR |