Ammex® VPF Medical/Exam Grade Vinyl Gloves, 4 Mil, Powder-Free, XL, Clear, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ammex powder free exam grade vinyl gloves. Great for dental, medical, foodservice, childcare, janitorial, etc.
PRICE
$135.00 Sold in packages of 10 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 22 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Vinyl Gloves |
| Color | Clear |
| Application | Dental, Medical, Food Service, Child Care, Janitorial |
| Series | Professional |
| Cuff Style | Rolled/Beaded |
| Latex Free | Yes |
| Material | Vinyl |
| Powder Type | Powder Free |
| Description | Powder-Free Exam Grade Vinyl Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | VPF68100 |
| Texture | Smooth |
| Grade | Medical/Exam |
| Coating Material | Polymer |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D5250 |