x

Take 15% off your entire order!

Offer applied at checkout

Power Adjustable Closer - Aluminum - Pkg Qty 4

Power Adjustable Closer - Aluminum - Pkg Qty 4

Item #: WBB375928

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$167.95 ea.

Price: $671.80 / Pkg of 4

$111.97/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Power Adjustable Closer - Aluminum

Full Feature Door Closer. A power adjustable Door Closer that features a cast iron body and is ANSI A156.4 Grade 1 and ANSI A117.1 compliant. It is also UL Listed. Manufactured under ISO 9002 guidelines, this ADA (Handicap) multi-sized closer has adjustable Spring Power for a range of sizes which can be adjusted after installation. Same template as the domestic brands Aluminum Finish.

  • TYPE Adjustable
  • MANUFACTURERS PART NUMBER 441BCAL
  • FOR USE WITH Fits 32" - 58" Doors
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 2
  • LENGTH INCHES 11
  • APPROVALS OR CERTIFICATIONS UL Listed
  • WIDTH INCHES 2-3/4
  • LIMITED WARRANTY YEARS 25
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 11, 2015

    closer
    Your review:
    Very good retro-fit. Matched up to existing mounting plate exactly
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Adjustable Closer - Aluminum - Pkg Qty 4

Power Adjustable Closer - Aluminum - Pkg Qty 4

Item #: WBB375928

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant