APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts
Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: Cable Modem; DSL; Ethernet; Fax; Modem; Phone; Power; System VA: 650 VA; Backup Time at Half Load: 13.4 minutes @ 195 Watts; Lines: 1. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.
APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts
|
Questions & Answers (0)
Product Description
PRICE
$169.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 11-7/8 in |
| Height | 3-1/2 in |
| Weight | 13.6 lbs |
| Cord Length | 5 ft. (1.52 Meters) ft |
Product Details
| Max Configurable Power | 390 Watts / 650 VA |
| Output Frequency (Sync to Mains) | 60 Hz |
| Output Connections | (4) NEMA 5-15R (Battery Backup), 4) NEMA 5-15R (Surge Protection) |
| Power Source | 120V, 50/60Hz |
| Run Time | 13 Minutes |
| Nominal Output Voltage | 120V V |
| Manufacturers Part Number | BE650G1 |
| Number of Outlets | 8 |
| Typical Recharge Time | 16 hour(s) |
| Input Frequency | 50/60 Hz |
| Input Connections | NEMA 5-15P |
| Output Power Capacity | 390 Watts / 650 VA |
| Brand | APC |
| Battery Type | Lead-Acid |
| Type | UPS Systems |
| Color | Black |
| Nominal Input Voltage | 120V V |
| Battery Recharge Time | 24 Hours |
| Volt Amps | 650 A |
| Waveform Type | Stepped approximation to a sinewave |
| Description | Back-UPS ES 650 Battery Backup System |
| Watts | 390 W |
| Output | 650VA / 390 Watts BTU |
| Connector/Port/Interface | Coaxial, RJ11, RJ45, USB |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | FCC Part 15 Class B; FCC Part 68; TUV; UL 1449; UL 1778 |