+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts
Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: Cable Modem; DSL; Ethernet; Fax; Modem; Phone; Power; System VA: 650 VA; Backup Time at Half Load: 13.4 minutes @ 195 Watts; Lines: 1. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.
Designed to use less energy during normal operation, this backup system provides enough power for you to work through short and medium length power outages. Data line protection safeguards your equipment from damaging surges and spikes that travel along utility and data lines. Four stage LED status display indicates On Line, On Battery, Replace Battery and Building Wiring Fault conditions. Continuous tone and two different chime alerts notify you of changing utility power and UPS conditions. Wide spaced outlets allow you to protect equipment that uses input transformer blocks without blocking access to other receptacles. Protection Type: Cable Modem; DSL; Ethernet; Fax; Modem; Phone; Power; System VA: 650 VA; Backup Time at Half Load: 13.4 minutes @ 195 Watts; Lines: 1. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.
Weights & Dimensions
- Width 7 in
- Cord Length 5 ft. (1.52 Meters) ft
- Height 3-1/2 in
- Depth 11-7/8 in
- Weight 13.6 lbs
Product Details
- Power Source 120V, 50/60Hz
- Run Time 13 Minutes
- Nominal Input Voltage 120V V
- Max Configurable Power 390 Watts / 650 VA
- Input Connections NEMA 5-15P
- Output 650VA / 390 Watts BTU
- Output Connections (4) NEMA 5-15R (Battery Backup), 4) NEMA 5-15R (Surge Protection)
- Typical Recharge Time 16 hour(s)
- Output Frequency (Sync to Mains) 60 Hz
- Type UPS Systems
- Nominal Output Voltage 120V V
- Number of Outlets 8
- Battery Type Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Description Back-UPS ES 650 Battery Backup System
- Waveform Type Stepped approximation to a sinewave
- Battery Recharge Time 24 Hours
- Connector/Port/Interface Coaxial, RJ11, RJ45, USB
- Brand APC
- Output Power Capacity 390 Watts / 650 VA
- Input Frequency 50/60 Hz
- Manufacturers Part Number BE650G1
- Color Family Black
Warranty
- Warranty 3 yr
Compliance & Certifications
- Certifications FCC Part 15 Class B; FCC Part 68; TUV; UL 1449; UL 1778
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Ray
Date: September 23, 2020
-
Reviewer: Anonymous
Date: February 11, 2015
Your review:
This UPS was affordable and was perfect for our application. We needed something small and portable. Global kept us in the loop as far as a confirmation, when it was shipped, and follow up. We're very happy with our UPS and the service.
Product Q & A
There are no questions for this product.
Accessories

APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts
Item #: B259018
Not Yet Rated
$219.95

APC® BE850G2 Back-UPS Battery Backup System, 9 Outlets & 2 USB Charging Ports, 850VA /450 Watts
Item #: B2264008
Not Yet Rated
$168.95

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts
$152.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories