Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Power Cord, 8'L, 125V, 13A, 3 Wire, 16 Gauge, For APW, 55947
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Gauge | 16 |
Product Details
| Type | Power Cord |
| Voltage | 125V V |
| Description | Power Cord |
| Color | Black |
| Manufacturers Part Number | 55947 |
| Amperage | 13 A |
| Brand | APW |