Coxreels PC13-5016-H Power Cord Spring Rewind Reel: Fluor. Tube Light, 50' Cord, 16 AWG
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels' proprietary "CPC" powder coat finish; cartridge-style spring motor; 8-position locking ratchet. 4-roller cord guide; adjustable arm guide; adjustable cord stop; 5 foot pigtail; 3 pronged plug; multiple mounting positions
PRICE
$545.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.75 in |
| Width | 8.50 in |
| Height | 14.50 in |
| Weight | 37 lbs |
| Cord Length | 50 ft |
| Cord Gauge | 16/3 ga |
Product Details
| Type | Work Light |
| Cord Jacket | SJTO |
| Color | Blue |
| Drive/Return Type | Spring Retractable |
| Material | Steel |
| Description | Reel: Fluor. Tube Light, 50' Cord, 16 AWG |
| Features | Fluorescent Work Light |
| Manufacturers Part Number | PC13-5016-H |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |