Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1751805

MPN #: AJC-D100S-M-0-124787

AJC® Power PRC-12100X, PRC12100X 12V 100Ah UPS Battery

Product Description
AJC® Power PRC-12100X, PRC12100X 12V 100Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Power PRC-12100X UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 100Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 13 inches
    • Width: 6.81 inches
    • Height: 8.5 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Power.
PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width6.8 in
Height8.5 in
Weight65.1 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage100 A
For Use WithPower
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D100S-M-0-124787
Compatible Part/Model NumberPOWER-PRC-12100X
BrandAJC Battery

Warranty

Warranty1 yr