SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Item #: WBB2198989

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $90.95

Clearance Price: $44.48

Save $2.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - Pkg Qty 25

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Power-Stud™ Wedge Anchor - 3/8" x 5" - 304 Stainless Steel - UNC - Pkg of 50 - Powers 7316

The Power-Stud anchor, is a fully threaded, torque-controlled, wedge expansion anchor.It is available in a threaded version suitable for applications in solid concrete and grout-filledconcrete masonry. The threaded version is produced in mechanically galvanized carbon steeland stainless steel to offer various levels of corrosion resistance depending on use.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Length 5 in
  • Min Embedment 1-5/8"
  • Thread Length 3-1/8 in
  • Size 3/8-16

Product Details

  • Country of Origin Import
  • Package Quantity 50
  • Brand DeWalt Engineered by Powers
  • Material Stainless Steel
  • Finish 304 Stainless Steel
  • Manufacturers Part Number 07316-PWR

Compliance & Certifications

  • Certifications ASTM E488
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Item #: WBB2198989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant