This charger is a 4-port fast charger that charges 12-volt MAX and 20-volt MAX batteries at the same time. This fast charger quickly charges a 4.0Ah 20V MAX battery in 40 minutes, and a 6.0Ah 20-volt MAX battery in 60 minutes. It is also designed to fit our Tool Connect Tag, and is ToughSystem compatible.
DeWalt® DCB104 12/20V 4 Port Power Tool 60 Minute Fast Battery Charger
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-9/16 in |
| Width | 4-7/8 in |
| Height | 12-5/8 in |
| Weight | 9 lbs |
Product Details
| Charging Time | 60 Minutes |
| Type | Power Tool Battery Charger |
| Series | 20V MAX |
| For Use With | DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT 20V/60V MAX* batteries |
| Batteries Included | No |
| Battery System | 20V MAX |
| Voltage | 12/20 V |
| Includes | Charger |
| Manufacturers Part Number | DCB104 |
| Adapter Type | 20V |
| Charger Included | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |