Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604066

Global Industrial™ Power Treading Alloy Dies, 1-1/4" - Pkg Qty 4

Product Description

The Global Industrial™ Power Treading Alloy Dies are for use with the Global Industrial™ Portable and Ratcheting Pipe Threader models 604049 & 604053.

PRICE
$53.00  Sold in packages of 4 / $13.25 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size1-1/4 in

Product Details

Manufacturers Part Number604066
TypePipe Die
For Use WithGlobal Industrial™ Pipe Threaders - 604049 & 604053
MaterialAlloy
BrandGlobal Industrial