Power Wing Clip for Pegboard & Slatwall, 1/2"L, White - Pkg Qty 2500
Write a Review
|
Questions & Answers (0)
Product Description
Securely attaches Corrugated Power Panels to Pegboard or Slatwall (minimum of two suggested). Prongs are 1" on center. Holds up to'1/4" thick (A-Flute) corrugated.
PRICE
$475.00 Sold in packages of 2500 / $0.19 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
Product Details
| Manufacturers Part Number | PPC-105 |
| Material | PVC |
| Color | White |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |