Powerback® Rubber Duct - 5 FT. Heavy Duty Single 1-1/2" CH
Write a Review
|
Questions & Answers (0)
Product Description
Powerback® RFD9 Rubber Duct Protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This large, heavy duty, single channel protector is perfect for cable and hose lines up to 1.5" in diameter. Available in 5' length and comes slit on the bottom for easy cable/hose insertion. Features grooved underside for better traction and has optional Connector Kit available.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 6 in |
| Height | 1-7/8 in |
Product Details
| Type | Pedestrian Cable Protector |
| Number of Channels | 1 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Heavy Duty Single Channel Protector |
| Color | Black |
| Manufacturers Part Number | RFD9-5 |
| Brand | Checkers Industrial Products |