Take 15% off your entire order!

Offer applied at checkout

+

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair

Item #: WBB1105847

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11

MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Intruder™ Safety Glasses Clear + 2.5 Lens , Clear Frame

Intruder™ Safety Glasses Clear + 2.5 Lens , Clear Frame

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair

Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000. Superior arc-flash protection: "Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13". EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence. Offers an ergonomic design, superior comfort, dexterity and flexibility based on patented technology. Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and compliance. Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands.

  • BRAND Ansell
  • DESCRIPTION ActivArmr® Cut Resistant Gloves
  • MANUFACTURERS PART NUMBER 80-813-8
  • MATERIAL(S) Kevlar®
  • PACKAGE QUANTITY 1 Pair
  • SIZE M
  • TYPE Neoprene Cut Resistant Gloves
  • ANTI-STATIC Yes
  • GAUGE 13
  • LINING Glass Fiber, Modacrylic,Kevlar
  • EN388 2X42C
  • COATING MATERIAL Foam Neoprene
  • CUT LEVEL A4
  • ANSI ABRASION A3
  • USAGE Equipment Assembly, Facility & Machinery Maintenance,
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 22, 2018

    Activ Armr Flame and cut resistant
    Your review:
    excellent protection!
  • Reviewer: Anonymous

    Date: March 05, 2015

    Perfect Medium Weight Glove
    Your review:
    Perfect, glove for those with a need for electrical rated cut resistant protection.
  • Reviewer: Anonymous

    Date: July 01, 2014

    Good quality
    Your review:
    great option for safety and comfort.
Product Q & A

There are no questions for this product.

Accessories
Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Item #: B308923

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.30

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

Item #: B1105879

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.75

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 8, 1 Pair

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 8, 1 Pair

Item #: B1105883

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair

Item #: WBB1105847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair
    ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair
    ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 8, 1 Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant