x

Take 15% off your entire order!

Offer applied at checkout

PIP PowerGrab™ KEV Gloves, Kevlar® W/Blue Latex MicroFinish™ Grip, Cut Level 4, XL

PIP PowerGrab™ KEV Gloves, Kevlar® W/Blue Latex MicroFinish™ Grip, Cut Level 4, XL

Item #: WBB677256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • L
  • S
  • M
  • XL
  • 2XL

XL

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PowerGrab™ KEV, Kevlar® W/Blue Latex MicroFinish™ Grip, Cut Level 4, XL

Features:
  • Kevlar® yarn is designed to be cut resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Kevlar® will not melt, ignite or conduct electricity
  • Solid nitrile grip improves puncture resistance from sharp objects
  • DuPont Kevlar® brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel
Sold in 12 pairs per dozen, priced per dozen.

  • LENGTH INCHES 10-3/5
  • COLOR Black/Yellow
  • BRAND PIP
  • DESCRIPTION Kevlar® Gloves with MicroFinish™ Latex Grip
  • MANUFACTURERS PART NUMBER 09-K1444/XL
  • MATERIAL(S) Kevlar®, Polyester
  • PACKAGE QUANTITY 12 Pairs
  • SIZE XL
  • THICKNESS MIL --
  • TYPE Latex Coated Cut Resistant Gloves
  • THICKNESS --
  • CUFF STYLE Knit Wrist
  • GAUGE 10
  • LINING Kevlar
  • GRIP Kevlar® Palms & Fingers
  • EN388 2444
  • COATING MATERIAL Latex
  • CUT LEVEL A3
  • APPROVALS OR CERTIFICATIONS EN388: 2444
  • ABRASION LEVEL 2
  • USAGE Material Handling, Glass Handling, Fishing Industry, Sanitation, General Mainten
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP PowerGrab™ KEV Gloves, Kevlar® W/Blue Latex MicroFinish™ Grip, Cut Level 4, XL

PIP PowerGrab™ KEV Gloves, Kevlar® W/Blue Latex MicroFinish™ Grip, Cut Level 4, XL

Item #: WBB677256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant