Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC®  PowerStar GB1212 12V 1.2Ah Sealed Lead Acid Battery

AJC® PowerStar GB1212 12V 1.2Ah Sealed Lead Acid Battery

Item #: WBB1781410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.99 up to 43% OFF

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC®  PowerStar GB640 6V 5Ah Sealed Lead Acid Battery

AJC® PowerStar GB640 6V 5Ah Sealed Lead Acid Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® PowerStar GB1212 12V 1.2Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a PowerStar GB1212 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 1.2Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 1.71 inches
    • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by PowerStar.

Weights & Dimensions

  • Width 1.7 in
  • Length 3.8 in
  • Height 2 in
  • Weight 0.9 lbs

Product Details

  • Voltage 12 V
  • Amperage 1.2 A
  • Terminals F1
  • Compatible Part/Model Number POWERSTAR-GB1212
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D1.2S-A-1-155730
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  PowerStar GB1212 12V 1.2Ah Sealed Lead Acid Battery

AJC® PowerStar GB1212 12V 1.2Ah Sealed Lead Acid Battery

Item #: WBB1781410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant