SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7414SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1,3/8" x 3-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7414SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1,3/8" x 3-1/2" - Pkg Qty 50

Item #: WBB701580

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.45 ea.

Price: $22.50 / Pkg of 50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - Pkg Qty 25

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" X 3-1/2"

The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Length 3-1/2 in
  • Thread Length 2-1/8 in
  • Size 3/8-16

Product Details

  • Country of Origin Import
  • Brand DeWalt Engineered by Powers
  • Package Quantity 200
  • Series Power-Stud®
  • Material Steel
  • Anchor Type Wedge Expansion Anchor
  • Manufacturers Part Number 7414SD1-PWR

Compliance & Certifications

  • Certifications ICC Compliant
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 06, 2014

    Concrete anchor
    Your review:
    Well made product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7414SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1,3/8" x 3-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7414SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1,3/8" x 3-1/2" - Pkg Qty 50

Item #: WBB701580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant