SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7424SD2-PWR-Power-Stud+® Wedge Expansion Anchor,SD2, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7424SD2-PWR-Power-Stud+® Wedge Expansion Anchor,SD2, 1/2" x 5-1/2" - Pkg Qty 50

Item #: WBB701317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.10 ea.

Price: $55.00 / Pkg of 50

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7442SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" - Pkg Qty 20

Dewalt eng. by Powers 7442SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" - Pkg Qty 20

Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Dewalt eng. by Powers 07316-PWR - Stud™ Wedge Anchor - 3/8" x 5" - 304 SS - 50 Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20 - Pkg Qty 20

Dewalt eng. by Powers Screw-Bolt™ PFM1411720 Carbon Steel, 3/4" x 4" - Pkg of 20 - Pkg Qty 20

Power-Stud+® Wedge Expansion Anchor, SD2, 1/2" X 5-1/2"

The Power-Stud+® SD2 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and stainless steel expansion clip for premium performance.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Length 5-1/2 in
  • Thread Length 3-7/8 in
  • Size 1/2-13

Product Details

  • Country of Origin Import
  • Package Quantity 100
  • Brand DeWalt Engineered by Powers
  • Series Power-Stud®
  • Material Steel
  • Anchor Type Wedge Expansion Anchor
  • Manufacturers Part Number 7424SD2-PWR

Compliance & Certifications

  • Certifications ICC Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7424SD2-PWR-Power-Stud+® Wedge Expansion Anchor,SD2, 1/2" x 5-1/2" - Pkg Qty 50

Dewalt eng. by Powers 7424SD2-PWR-Power-Stud+® Wedge Expansion Anchor,SD2, 1/2" x 5-1/2" - Pkg Qty 50

Item #: WBB701317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant