Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1759499

MPN #: AJC-D12S-M-2-125916

AJC® PowerVar 54811-01 12V 12Ah UPS Battery

Product Description
AJC® PowerVar 54811-01 12V 12Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a PowerVar 54811-01 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 12Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by PowerVar.
PRICE
$59.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3.9 in
Weight7 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Voltage12 V
TerminalsF2
Package Quantity1
Manufacturers Part NumberAJC-D12S-M-2-125916
Amperage12 A
Compatible Part/Model NumberPOWERVAR-54811-01
BrandAJC Battery

Warranty

Warranty1 yr