x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, N613A, 3HP, 230/460V, 3600RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N613A, 3HP, 230/460V, 3600RPM, 3PH, TEFC

Item #: WBB869079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $834.00

$139.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, N613A, 3HP, 230/460V, 3600RPM, 3PH, TEFC

Marathon's Three Phase line of washdown duty motors are available in totally enclosed fan cooled, Foot Mounted and C-Face. Stock ratings are available from 1/2 horsepower through 7 1/2 horsepower.

  • HORSEPOWER 3
  • ENCLOSURE TEFC
  • FRAME 145TC
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 49
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER N613A
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • FL AMPS 8.8-8/4
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6205
  • BEARING-DRIVE-END Ball
  • IP CODE 55
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • CATALOG NUMBER K2063
  • FL EFFICIENCY 86.5
  • KVA-CODE L
  • is_motor Yes
  • 60 HERTZ kW 2.2
  • MODEL NUMBER 145TTWR6001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors PowerWash™ Washdown Motor, N613A, 3HP, 230/460V, 3600RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N613A, 3HP, 230/460V, 3600RPM, 3PH, TEFC

Item #: WBB869079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant